Buy more than* S$200* and get FREE SHIPPING

  • Adhesion Tape For Packing
  • Adhesion Tape For Packing
  • Adhesion Tape For Packing

Adhesion Tape For Packing EF671H

5.00 (3)
Item.#
07694477
Mfr.#
EF671H
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
38.4
Tape Length (m)
50
Adhesive Power (N/10mm)
6.06
Tuck (ball No.)
23
Extensibility (%)
30
Color
Brown
Adhesive Force (N/25mm)
16
Rewind Strength (N/10mm)
0.57
Tape Thickness (mm)
0.17
Tape Width (mm)
50
Holding Power (mm)
0.5 or less
Adhesive
Synthetic rubber
Base Material
PE Warifu
Shape
Pro packaging 1 roll
Tensile Strength (N/25mm)
90.0
Purpose
For packing, and optimum to cardboard packing and unity. Light to heavy weight packaging, For packing, and optimum to cardboard packing and unity. Light to heavy weight packaging
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When making a box
5
From Japan
On 2017-04-19 10:24:52
It is easy to cut by hand, and it is good to be able to paste even from once stuck. Also, because it can be described with magic, I do not feel heavier than cloth tape, and it is very satisfying because it is very user friendly.
This review is about item#5811382.
For packing
5
From Japan
On 2016-11-25 15:43:20
I found what I was looking for. It was easy to stick and stick.
This review is about item#7694477.
For use in packaging
5
From Japan
On 2015-08-11 02:14:26
Packing was a good product.
This review is about item#05811382.