Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch
  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch
  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch

Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch 415A-R40

4.89 (9)
Item.#
07694513
Mfr.#
415A-R40
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
40
Compatible Spanner
14mm
Allowable Load (daN)
25
Screw Length S (mm)
20
Eccentricity E (mm)
20
Attachment Height H (mm)
60
Turning Radius (mm)
51
Wheel No.
425G
Finishing (Metal Compatibletings)
Chromium plating (steel) (handle unichrome plating)
Mounting Method
Screw type
Wheel Width (mm)
17
Material (Wheel)
Rubber car
Model
415A Universal car
Shaft Length L (mm)
20
Stopper
Included
Screw Dimensions T
W3/8x16 thread
Shape
Universal car S