Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch
  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch
  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch

Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch 415A-R65

4.86 (7)
Item.#
07694531
Mfr.#
415A-R65
Package Qty.
1PC
Ship pack of
1
9.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Length S (mm)
20
Eccentricity E (mm)
24
Attachment Height H (mm)
85
Turning Radius (mm)
62
Wheel No.
425E
Wheel Diameter D (phi mm)
65
Compatible Spanner
14mm
Allowable Load (daN)
30
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel) (handle is uni-chromium plating finish)
Model
415A caster wheel
Shaft Length L (mm)
20
Stopper
With
Screw Dimensions T
W3 / 8x16 mountains
Shape
Free wheel S
Mounting Method
Screw type
Wheel Width (mm)
21
Material (Wheel)
Rubber wheel
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For instrument stand
5
From Japan
On 2016-11-04 19:57:28
It was saved because there was no stock in the home center
This review is about item#7694574.
Hanger caster
4
From Japan
On 2016-07-22 08:24:16
It is made more firmly than I thought, it is likely to last long
This review is about item#02212262.
When installing the work platform free car
5
From Japan
On 2016-06-06 16:18:07
Stopper is attached, usability is good.
This review is about item#02212253.
Used for broken wheels of conference desk
5
From Japan
On 2016-04-14 15:45:37
Although the genuine product is a caster of two wheels, wear of the wheel part is intensely used as a substitute. If you drag it while locked it will remain black, but it seems to be generally good.
This review is about item#07694522.
It is machine caster.
5
From Japan
On 2014-12-23 15:52:05
I installed it in an import machine. There is no problem at all.
This review is about item#07694522.
For dedicated laser cartridges
5
From Japan
On 2010-10-06 14:34:59
It is a caster that is solid and has a sense of security. With the stopper this price was sacrificed.
This review is about item#07694565.
On dolly for laser printer
5
From Japan
On 2010-09-28 21:16:47
Although it was cheap and uneasy, it is quite solid build and can be used with confidence. It will be appreciated if nuts are also included.
This review is about item#07694565.