Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch
  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch
  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch

Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch 415A-R75

4.86 (7)
Item.#
07694547
Mfr.#
415A-R75
Package Qty.
1PC
Ship pack of
1
11.01 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
68
Wheel No.
425E
Wheel Diameter D (phi mm)
75
Compatible Spanner
14mm
Allowable Load (daN)
40
Screw Length S (mm)
20
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Finishing (Metal Compatibletings)
Chromium plating (steel) (handle unichrome plating)
Screw Dimensions T
W3/8x16 thread
Shape
Universal car S
Mounting Method
Screw type
Wheel Width (mm)
21
Material (Wheel)
Rubber car
Model
415A Universal car
Shaft Length L (mm)
20
Stopper
Included
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For musical instruments stand
5
From Japan
On 2016-11-04 19:57:28
I was saved because the stocks in the hardware store was not
This review is about item#7694574.
Hanger of caster
4
From Japan
On 2016-07-22 08:24:16
Firmly did making than I thought, it is a long-lasting likely
This review is about item#02212262.
When the work table freely car mounting
5
From Japan
On 2016-06-06 16:18:07
Stopper has attached, usability is good.
This review is about item#02212253.
Use the broken wheel of the conference for the desk
5
From Japan
On 2016-04-14 15:45:37
Genuine products is a caster of twin wheel, but the wear of the wheel unit is used in a vigorous replacement. When dragged it remains locked but will remain a black mark but it seems generally good.
This review is about item#07694522.
It is the caster of the machine.
5
From Japan
On 2014-12-23 15:52:05
It was attached to the import machine. It is not a problem at all.
This review is about item#07694522.
The laser printer dedicated truck
5
From Japan
On 2010-10-06 14:34:59
Making is not firm, is a caster with a sense of security. Stopper This price was saved with.
This review is about item#07694565.
The carriage for the laser printer
5
From Japan
On 2010-09-28 21:16:47
Cheap and there was also anxiety, but in the structure was quite firm, can be used safely. Also helpful it'll come with nut.
This review is about item#07694565.