Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch
  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch
  • Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch

Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch 415A-R50

4.89 (9)
Item.#
07694565
Mfr.#
415A-R50
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber car
Model
415A Universal car
Shaft Length L (mm)
14
Stopper
Included
Turning Radius (mm)
58
Wheel No.
425G
Wheel Diameter D (phi mm)
50
Compatible Spanner
19mm
Allowable Load (daN)
30
Screw Length S (mm)
14
Eccentricity E (mm)
21
Attachment Height H (mm)
68
TRUSCO Part Number
242-5530
Screw Dimensions T
M12x1.25
Shape
Universal car S
Mounting Method
Screw type
Wheel Width (mm)
20
Finishing (Metal Compatibletings)
Chromium plating (steel) (handle unichrome plating)
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
For moving the steel rack
5
From Japan
On 2017-11-02 17:44:55
Because the inch screw caster can not be easily purchased at the home center, it is very helpful. The thing is firm and certain.
This review is about item#7694547.
When creating dolly
5
From Japan
On 2017-09-16 17:04:38
We ordered to create dolly. It was good that the fabrication was well formed.
This review is about item#2212253.
For instrument stand
5
From Japan
On 2016-11-04 19:57:28
It was saved because there was no stock in the home center
This review is about item#7694574.
Hanger caster
4
From Japan
On 2016-07-22 08:24:16
It is made more firmly than I thought, it is likely to last long
This review is about item#02212262.
When installing the work platform free car
5
From Japan
On 2016-06-06 16:18:07
Stopper is attached, usability is good.
This review is about item#02212253.
Used for broken wheels of conference desk
5
From Japan
On 2016-04-14 15:45:37
Although the genuine product is a caster of two wheels, wear of the wheel part is intensely used as a substitute. If you drag it while locked it will remain black, but it seems to be generally good.
This review is about item#07694522.
It is machine caster.
5
From Japan
On 2014-12-23 15:52:05
I installed it in an import machine. There is no problem at all.
This review is about item#07694522.
For dedicated laser cartridges
5
From Japan
On 2010-10-06 14:34:59
It is a caster that is solid and has a sense of security. With the stopper this price was sacrificed.
This review is about item#07694565.
On dolly for laser printer
5
From Japan
On 2010-09-28 21:16:47
Although it was cheap and uneasy, it is quite solid build and can be used with confidence. It will be appreciated if nuts are also included.
This review is about item#07694565.