Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper

Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper 415A-20N50

4.00 (1)
Item.#
07694601
Mfr.#
415A-20N50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Mounting Method
Screw-in
Material (Wheel)
Nylon piece wheels
Allowable Load (daN)
40
Shaft Length L (mm)
20
Stopper
With
Wheel No.
429 15G
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
50
Compatible Spanner
14mm
Eccentricity E (mm)
21
Attachment Height H (mm)
68
Turning Radius (mm)
58
Wheel Width (mm)
21
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Medium-weight rack casters
4
From Japan
On 2013-06-24 11:35:29
420 A Similarly I want a little more thickness of the hexagonal part of the screw. I do not know that it can be used in conjunction with 420A while comparing the dimensions I doubt. I want some ingenuity in the part number. I want you to be able to exchange pieces as well.
This review is about item#07694601.