Buy more than* S$200* and get FREE SHIPPING

  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper

Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper 415A-20N65

4.00 (1)
Item.#
07694617
Mfr.#
415A-20N65
Package Qty.
1PC
Ship pack of
1
7.43 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
62
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
65
Compatible Spanner
14mm
Eccentricity E (mm)
24
Attachment Height H (mm)
85
Finishing (Metal Compatibletings)
Chrome plating
Wheel No.
429E
Mounting Method
Screw-in
Material (Wheel)
Nylon piece wheels
Allowable Load (daN)
40
Shaft Length L (mm)
20
Stopper
With
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Caster for medium weight of the rack
4
From Japan
On 2013-06-24 11:35:29
420A likewise is a little more want the thickness of the hexagonal portion of the screw. Question to know not if not check that can be used in combination with the 420A while comparing each dimension. I want devised in part number. Piece also want to be able to exchange.
This review is about item#07694601.