Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 420 A Swivel Caster, Rubber One Wheel
  • Screw Type 420 A Swivel Caster, Rubber One Wheel
  • Screw Type 420 A Swivel Caster, Rubber One Wheel
  • Screw Type 420 A Swivel Caster, Rubber One Wheel

Screw Type 420 A Swivel Caster, Rubber One Wheel 420A-R75

4.58 (26)
Item.#
07694705
Mfr.#
420A-R75
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimensions T
M12x1.25
Model
420A Universal car
Shape
Universal car
TRUSCO Part Number
242-5572
Stopper
Not available
Wheel No.
425E
Compatible Spanner
19mm
Allowable Load (daN)
40
Purpose
Steal made offices apparatus, furniture, and indoor transportation vehicles, etc.
Material (Wheel)
One rubber wheel with plastic bush
Screw Length S (mm)
14
Eccentricity E (mm)
29
Shaft Length L (mm)
14
Attachment Height H (mm)
95
Turning Radius (mm)
68
Wheel Diameter D (phi mm)
75
Mounting Method
Screw type
Wheel Width (mm)
21
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel)
Customer Reviews
5 star 19
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.58
26 Customer Reviews
The reviews are automatic translation.
Replacement of work chair
4
From Japan
On 2018-04-06 10:17:35
It was difficult to choose the size, the actual thing did not match what I received. But it is okay because it is attached by welding.
This review is about item#2212454.
Update due to deterioration
4
From Japan
On 2018-01-30 08:27:41
After ordering, I was surprised because it was the next day delivery. Packaging was also firm. From now on I would like to use Mr. Monotaro
This review is about item#02212463.
I replaced the folding table caster with a rubber wheel caster.
5
From Japan
On 2018-01-25 14:44:29
The pitch of the threaded screw did not match and I was a little troubled, but I managed to install it somehow. Compared with "Plastic? Caster" which was attached at the time of purchase, movement became smooth, and it is also gentle for flooring, so I am very satisfied.
This review is about item#8016565.
Workbench
3
From Japan
On 2017-06-26 15:22:51
I wanted the attached nut to be included as well. It might be a little cheaper.
This review is about item#7694687.
Replacement of work chair in garage
5
From Japan
On 2017-04-18 17:43:20
Although the car of the work chair in the garage was rattled with resin and shaken, it was uncomfortable because of its compatibility with concrete, but by making it rubber, quiet movement and no scraping of concrete.
This review is about item#7694687.
Repair of casters such as chairs
4
From Japan
On 2017-02-13 16:05:06
The performance of the caster is good, the movement is light and sufficiently reach the purpose. It is necessary to prepare a spanner in which the thickness of the head part of the screw part is thin and meet it.
This review is about item#7694671.
As a replacement part of the work chair
5
From Japan
On 2016-09-29 16:58:35
Due to differences in durability and performance from the parts attached from the beginning, very smooth movement became dramatically improved by replacing. It is a little expensive because replacement of the wheel is also possible, but it was good to replace.
This review is about item#8016644.
Hanger caster
4
From Japan
On 2016-07-22 08:24:47
It is more solid than we thought, durability looks good as well
This review is about item#02212472.
When installing the work platform free car
5
From Japan
On 2016-06-06 16:19:21
It is stable even if we carry a considerable heavy load, and the usability is good.
This review is about item#02212463.
Used for caster repair of conference desk
5
From Japan
On 2016-04-14 15:48:50
Although genuine products are casters of two wheels, they are used as substitute items with intense wear. It seems generally good.
This review is about item#08016635.