Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 420Ea Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • Screw Type 420Ea Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • Screw Type 420Ea Swivel Caster, Nylon Wheel Urethane Wrapped Wheel

Screw Type 420Ea Swivel Caster, Nylon Wheel Urethane Wrapped Wheel 420EA-UR65

4.33 (3)
Item.#
07694811
Mfr.#
420EA-UR65
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Chrome plating
Wheel Width (mm)
21
Type
Urethane wheels (B entering)
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
24
Shaft Length L (mm)
35
Attachment Height H (mm)
85
TRUSCO Part Number
367-1020
Wheel No.
439E
2014 TRUSCO Published Page
1-2047
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40
Wheel Diameter (phi mm)
65
Brake
None
Model
420EA Swivel
Allowable Load (daN[kgf])
40[40.8]
Turning Radius (mm)
58
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
On the leg of the belt conveyor
5
From Japan
On 2017-07-13 17:03:52
Relatively easy to use, I always find it useful. *****
This review is about item#7694836.
For manufacturing equipment
3
From Japan
On 2016-10-27 10:51:46
I think that it will be a little cheaper.
This review is about item#7694802.
Exchange of casters on carry bag
5
From Japan
On 2015-12-22 09:40:18
Because the noise of the casters of the ready-made goods is noisy ,,,, I replaced them. It became quiet because it is rubber wound.
This review is about item#07694827.