Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Type 420Ea Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • Screw Type 420Ea Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • Screw Type 420Ea Swivel Caster, Nylon Wheel Urethane Wrapped Wheel

Screw Type 420Ea Swivel Caster, Nylon Wheel Urethane Wrapped Wheel 420EA-UR75

4.33 (3)
Item.#
07694827
Mfr.#
420EA-UR75
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Universal car
TRUSCO Part Number
367-1038
Wheel No.
439E
Wheel Width (mm)
21
Type
Urethane wheel (with B)
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
29
Shaft Length L (mm)
35
Attachment Height H (mm)
95
Allowable Load (daN[kgf])
50[51]
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chromium plating
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Wheel Diameter (phi mm)
75
Brake
Not available
Model
420EA Universal car
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
On the leg of the belt conveyor
5
From Japan
On 2017-07-13 17:03:52
Relatively easy to use, I always find it useful. *****
This review is about item#7694836.
For manufacturing equipment
3
From Japan
On 2016-10-27 10:51:46
I think that it will be a little cheaper.
This review is about item#7694802.
Exchange of casters on carry bag
5
From Japan
On 2015-12-22 09:40:18
Because the noise of the casters of the ready-made goods is noisy ,,,, I replaced them. It became quiet because it is rubber wound.
This review is about item#07694827.