Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,

400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, 400S-UB100

Item.#
07694906
Mfr.#
400S-UB100
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
35
Mounting Dimentsion X x Y(X1 x Y2)(mm)
70x70(80x80)
Turning Radius (mm)
86
Mounting Seat A x B (mm)
108x108
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
100
Brake
None
Model
400S Swivel
Attachment Height H (mm)
140
Wheel No.
439S
Mounting Dimensions XxY (mm)
70x70
Wheel Width (mm)
32
Allowable Load (daN)
100
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels double row ball bearing input