Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,

400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, 400S-UB125

Item.#
07694915
Mfr.#
400S-UB125
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Wheel No.
439S
Mounting Dimensions XxY (mm)
80x80
Wheel Width (mm)
38
Allowable Load (daN)
130
Eccentricity E (mm)
38
Mounting Dimentsion X x Y(X1 x Y2)(mm)
80x80(90x90)
Turning Radius (mm)
102
Mounting Seat A x B (mm)
120x120
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
125
Brake
None
Model
400S Swivel
Attachment Height H (mm)
174
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels double row ball bearing input