Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,

400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, 400S-UB200

Item.#
07694933
Mfr.#
400S-UB200
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
156
Mounting Dimensions XxY (mm)
100x100
Specification
Circling type
Wheel Diameter D (phi mm)
200
Brake
None
Model
400S Swivel
Attachment Height H (mm)
240
Mounting Seat A x B (mm)
140x140
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
44
Allowable Load (daN)
200
Eccentricity E (mm)
55
Mounting Dimentsion X x Y(X1 x Y2)(mm)
100x100(112x112)
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels double row ball bearing input