Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Adjuster, 111A
  • Adjuster, 111A
  • Adjuster, 111A

Adjuster, 111A 111A-N32

5.00 (1)
Item.#
07694942
Mfr.#
111A-N32
Package Qty.
1PC
Ship pack of
1
1.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimensions T
W5/16
Height H (mm)
11
Dimension D (phi mm)
32
Attachment Height H (mm)
11
Specification
With flat nut
Shaft Length L (mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of wooden display stand height adjustment.
5
From Japan
On 2016-05-17 23:19:35
Strong and very easy-to-use and cheap. Since the hole for fixing is small I think that it may be fixed in such as floor nail.
This review is about item#07694951.