Buy more than* S$200* and get FREE SHIPPING

  • Adjuster, 111A
  • Adjuster, 111A
  • Adjuster, 111A

Adjuster, 111A 111A-N38

5.00 (1)
Item.#
07694951
Mfr.#
111A-N38
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Screw Dimensions T
W5/16
Height H (mm)
11
Shaft Length L (mm)
29
Attachment Height H (mm)
11
Specification
With flat nut
Dimension D (phi mm)
38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjust height of wooden display stand.
5
From Japan
On 2016-05-17 23:19:35
It is cheap, durable and very easy to use. I think that it is good to fix with a floor nail etc. because the fixing hole is small.
This review is about item#07694951.