Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 405P Swivel Caster, Rubber Wheel
  • 405P Swivel Caster, Rubber Wheel
  • 405P Swivel Caster, Rubber Wheel

405P Swivel Caster, Rubber Wheel 405P-R40

4.80 (5)
Item.#
07694967
Mfr.#
405P-R40
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5.5
Mounting Dimensions XxY (mm)
40x20
Specification
Rotation type Body : uni-chromium plating finish.
TRUSCO Part Number
367-0287
Allowable Load (daN)
20
Attachment Height H (mm)
58
Brake
Without
Mounting Seat A x B (mm)
51x31
Wheel Width (mm)
-
Shape
Caster wheel
Wheel Diameter D (phi mm)
40
Eccentricity E (mm)
21
Turning Radius (mm)
46
Material (Wheel)
Rubber one wheel with plastic bush
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Attach to furniture chair
4
From Japan
On 2017-01-28 10:35:12
If the mount base is square, it will be the best because the work efficiency will increase.
This review is about item#7694967.
Replacement of rotating chair castor
5
From Japan
On 2016-05-06 21:15:36
Before, it was a really good product that moved very smoothly when changing from domestic production to poor movement in China.
This review is about item#07694976.
Part of the product
5
From Japan
On 2015-11-20 15:38:30
I use it for the legs of the store's chair, but I have served without claims even once. It would be great if prices were suppressed a bit more.
This review is about item#07694967.
Used to make the speaker stand movable.
5
From Japan
On 2013-12-20 14:38:15
Moving sound is quiet, smooth, floor is not scratched, shape is compact and rugged.
This review is about item#07694967.
Used for audio rack
5
From Japan
On 2013-04-14 13:50:29
Because it is a large audio rack, 6 pieces are used. Although the total weight of the audio equipment is about 120 kg, movement also moves smoothly and lightly. I think that the sound when moving is quiet and it is the best product for audio rack.
This review is about item#07694976.