Buy more than* S$200* and get FREE SHIPPING

  • 405P Swivel Caster, Rubber Wheel
  • 405P Swivel Caster, Rubber Wheel
  • 405P Swivel Caster, Rubber Wheel

405P Swivel Caster, Rubber Wheel 405P-R50

4.80 (5)
Item.#
07694976
Mfr.#
405P-R50
Package Qty.
1PC
Ship pack of
1
7.15 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5.5
Mounting Dimensions XxY (mm)
40x20
Specification
Rotation type Body : uni-chromium plating finish.
TRUSCO Part Number
367-0295
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
20
Turning Radius (mm)
48
Material (Wheel)
With inserted rubber body car resin bush
Mounting Seat A x B (mm)
51x31
Wheel Width (mm)
-
Shape
Universal car
Model
405P Universal car
Allowable Load (daN)
25
Attachment Height H (mm)
67
Brake
Not available
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Attached to the furniture chair
4
From Japan
On 2017-01-28 10:35:12
It is further best since the mounting base and the work efficiency if the square is up.
This review is about item#7694967.
Replacement rotating chair casters
5
From Japan
On 2016-05-06 21:15:36
Previously, it was really good products that has moved to the very smooth After changing to the domestic poor movement in China.
This review is about item#07694976.
Part of the product
5
From Japan
On 2015-11-20 15:38:30
I use it for the legs of the store's chair, but I have served without claims even once. It would be great if prices were suppressed a bit more.
This review is about item#07694967.
Used to make the speaker stand movable.
5
From Japan
On 2013-12-20 14:38:15
Moving sound is quiet, smooth, floor is not scratched, shape is compact and rugged.
This review is about item#07694967.
Used for audio rack
5
From Japan
On 2013-04-14 13:50:29
Because it is a large audio rack, 6 pieces are used. Although the total weight of the audio equipment is about 120 kg, movement also moves smoothly and lightly. I think that the sound when moving is quiet and it is the best product for audio rack.
This review is about item#07694976.