Buy more than* S$200* and get FREE SHIPPING

  • 405 P / Swivel Casters, Urethane
  • 405 P / Swivel Casters, Urethane
  • 405 P / Swivel Casters, Urethane

405 P / Swivel Casters, Urethane 405P-UR50

4.94 (18)
Item.#
07694994
Mfr.#
405P-UR50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5.5
Mounting Dimensions XxY (mm)
40x20
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Model
405P Universal car
Specification
Circling type
Turning Radius (mm)
48
Allowable Load (daN)
30
Mounting Seat A x B (mm)
51x31
Finishing (Metal Compatibletings)
Chromium plating
Brake
Not available
Shape
Universal car
Attachment Height H (mm)
67
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
20.0
Customer Reviews
5 star 17
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
18 Customer Reviews
The reviews are automatic translation.
Exchange casters at the table chair
5
From Japan
On 2017-08-26 15:00:54
The old dining chair casters began to break, so I exchanged them all at once. The rattling of the chair was also eliminated, the movement of the caster was smooth, the floor did not get dirty and I am very satisfied.
This review is about item#7694994.
Chair movement during work
5
From Japan
On 2017-08-03 15:20:03
The hole size of the pedestal was perfect, and the installation work ended in a short time.
This review is about item#7694994.
Chair repair
5
From Japan
On 2017-05-07 15:15:56
The goods arrived in 3 days after ordering. The packaging of goods was also solid. I liked the broken table chair very much and I wanted to repair it somehow so I found this item on the net, so I bought it because the reviews were also very good. It has passed about 10 days now after exchanging for this product, but the sound is quiet and the movement is also smooth, with no scratches on the flooring at all than anything. I think that it is a very good product.
This review is about item#7694994.
Mounting on furniture
5
From Japan
On 2016-11-17 16:56:04
Since there are many types, it is easy to choose according to the place of use. This price is cheap and satisfied
This review is about item#7694985.
Chair repair
5
From Japan
On 2016-10-14 08:05:26
Packaging is also solid and OK!
This review is about item#07694994.
For measuring instrument bogie
4
From Japan
On 2016-05-05 14:55:35
It is harder than I thought
This review is about item#07694994.
Review reference, I am just as happy with everyone.
5
From Japan
On 2016-04-03 14:40:32
Four as furniture (small table)'s feet. You can now move the floor smoothly. Will the color float? I was worried, but gray was a calm color, so it was not noticeable. Although it is a small thing, I always have a hard time to peel off the sticker (barcode or price) to be affixed to such goods, but this was a peelable seal and it was no stress to such a fine thing (lol) As expected it is made in Japan!
This review is about item#07694985.
Exhibition equipment production
5
From Japan
On 2016-02-26 09:18:01
It was satisfactory spec, I was satisfied with the variety of varieties.
This review is about item#07694994.
For the chair of the study
5
From Japan
On 2016-02-19 09:24:21
I bought a commercially available seat chair, I used a hammer caster <Rubber car> attached to this, but I was in trouble because the floor mattress was blackened and dirty. This time, even the same thing <Urethane car> is found and it is installed and used immediately, but there is no problem.
This review is about item#07694994.
Exchange of broken chair casters.
5
From Japan
On 2015-12-07 01:15:32
Movement is very smooth compared to overseas products.
This review is about item#07694994.