Buy more than* S$200* and get FREE SHIPPING

  • 405 With 15P And Swivel Caster, Rubber Wheel, Blade Latch
  • 405 With 15P And Swivel Caster, Rubber Wheel, Blade Latch
  • 405 With 15P And Swivel Caster, Rubber Wheel, Blade Latch

405 With 15P And Swivel Caster, Rubber Wheel, Blade Latch 40515P-R50

5.00 (3)
Item.#
07695012
Mfr.#
40515P-R50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5.5
Mounting Dimensions XxY (mm)
40x20
Material (Wheel)
Rubber one wheel with plastic bush
Shape
Free wheel S
Allowable Load (daN)
25
Attachment Height H (mm)
67
Model
405 15P caster wheel
Wheel Diameter D (phi mm)
50
Mounting Seat A x B (mm)
51x31
Wheel Width (mm)
-
Brake
Available
Specification
Rotation type Body : uni-chromium plating finish.
Eccentricity E (mm)
20
Turning Radius (mm)
48
TRUSCO Part Number
367-0252
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use the speaker stand as a movable type
5
From Japan
On 2013-12-20 14:39:12
Moving sound is quiet, smooth, floor is not scratched, shape is compact and rugged.
This review is about item#07695003.
Used for audio rack
5
From Japan
On 2013-04-14 13:53:14
It is a large audio rack, but movement is quiet and smooth. I used 6 pieces but I used 2 pieces with this stopper. The brakes are working reliably.
This review is about item#07695012.
As a caster of woodworking products
5
From Japan
On 2012-08-21 22:50:30
We are satisfied with solid products that correspond to heavy objects. Up to now, we have used several hundreds and we have about 5 complaints from end customers. The thing that the main body was damaged after setting up, the fact that the effect of the stopper is weak afterwards. The damage was damaged because the main body was distorted by the shock from the side. Although this is a rare example, is it good to heat the wall thickness of the base part a little? Also, I think that the stopper does not work much. Recently 2 pieces are delivered with stoppers instead of with stoppers, but still the effect is sweet. Stopper I would like you to improve if you can improve it. You had better stop for not moving anymore. After all what price. This price always makes me cry. I want you to make it cheaper
This review is about item#07695012.