Buy more than* S$200* and get FREE SHIPPING

  • 155 Rigid Caster, Rubber Wheel
  • 155 Rigid Caster, Rubber Wheel
  • 155 Rigid Caster, Rubber Wheel
  • 155 Rigid Caster, Rubber Wheel

155 Rigid Caster, Rubber Wheel 155-R32

5.00 (4)
Item.#
07695055
Mfr.#
155-R32
Package Qty.
1PC
Ship pack of
1
1.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Model
155 fixed wheel
Specification
Fixed type Body : uni-chromium plating finish.
Dimensions a (mm)
12
Wheel Width (mm)
14
Wheel Diameter D (phi mm)
32
Mounting Hole Diameter P(mm)
5.3
Dimension h (mm)
57
Shape
Fixed wheel
Dimensions b (mm)
7.5
Mounting Seat A x B (mm)
31x20
Brake
Not available
Allowable Load (daN)
20
Attachment Height H (mm)
34
Material (Wheel)
With inserted rubber body car resin bush
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Caster of self-made cart
5
From Japan
On 2016-11-22 16:37:09
It is stronger than I thought it was small and easy to install.
This review is about item#7695073.
Package transportation
5
From Japan
On 2014-12-05 15:00:52
This type of caster can be used because it can be used in special areas.
This review is about item#07695073.
Furniture production
5
From Japan
On 2014-02-14 18:41:07
Since the car part is hanging out and can be brought down to furniture, the product which is very useful is also firm and can be used with confidence It is additional purchase because the previous feeling of use was good
This review is about item#07695064.
furniture
5
From Japan
On 2014-01-23 20:58:34
Fixed type with take-out type, but it was hard to find and finally finding it with a monotalou I was saved. I was satisfied with a solid feeling well with making it
This review is about item#07695055.