Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 155 Rigid Caster, Rubber Wheel
  • 155 Rigid Caster, Rubber Wheel
  • 155 Rigid Caster, Rubber Wheel
  • 155 Rigid Caster, Rubber Wheel

155 Rigid Caster, Rubber Wheel 155-R50

5.00 (7)
Item.#
07695073
Mfr.#
155-R50
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Model
155 fixed wheel
Specification
Fixed type Body : uni-chromium plating finish.
Mounting Hole Diameter P(mm)
6.5
Dimension h (mm)
77
Dimensions a (mm)
14
Wheel Width (mm)
20
Brake
Not available
Material (Wheel)
With inserted rubber body car resin bush
Shape
Fixed wheel
Allowable Load (daN)
50
Attachment Height H (mm)
52
Dimensions b (mm)
8
Mounting Seat A x B (mm)
40x30
TRUSCO Part Number
367-0066
Wheel Diameter D (phi mm)
50
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Attached to the table of the drilling machine
5
From Japan
On 2018-04-08 18:05:59
With reference to YouTube, we installed a work table such as a drill board so that it can move. It is very helpful to move easily with a slight diagonal platform.
This review is about item#7695073.
My own workbench & chair
5
From Japan
On 2017-09-28 18:10:00
I made my own workbench & chair (box type with stainless steel angle). I do not move it unless it lifts to move. Since it is used as a workbench it is not possible to install a caster on the foot. So, when attached vertically to the angle leg of stainless steel and tilted the work platform diagonally, this product hit the floor and became lightly movable. It is a fixed car convenient as it is used.
This review is about item#7695055.
I installed it at the bottom of a shawl-stick bag I use everyday, it became very easy. I usually carried it, but I do not have it, I can walk on my body after rolling. I am not looking for such a bag.
5
From Japan
On 2017-08-16 09:16:29
Because the roller is made of rubber, it does not wear too much and vibration is also possible, so it is easy to install, light, nothing in particular.
This review is about item#7695055.
Caster of self-made cart
5
From Japan
On 2016-11-22 16:37:09
It is stronger than I thought it was small and easy to install.
This review is about item#7695073.
Package transportation
5
From Japan
On 2014-12-05 15:00:52
This type of caster can be used because it can be used in special areas.
This review is about item#07695073.
Furniture production
5
From Japan
On 2014-02-14 18:41:07
Since the car part is hanging out and can be brought down to furniture, the product which is very useful is also firm and can be used with confidence It is additional purchase because the previous feeling of use was good
This review is about item#07695064.
furniture
5
From Japan
On 2014-01-23 20:58:34
Fixed type with take-out type, but it was hard to find and finally finding it with a monotalou I was saved. I was satisfied with a solid feeling well with making it
This review is about item#07695055.