Buy more than* S$200* and get FREE SHIPPING

  • 155 Rigid Caster, Nylon Wheel
  • 155 Rigid Caster, Nylon Wheel
  • 155 Rigid Caster, Nylon Wheel

155 Rigid Caster, Nylon Wheel 155-N50

5.00 (1)
Item.#
07695107
Mfr.#
155-N50
Package Qty.
1PC
Ship pack of
1
2.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Shape
Fixed wheel
Attachment Height H (mm)
52
Dimensions b (mm)
8
Mounting Seat A x B (mm)
40x30
Brake
Not available
Wheel Diameter D (phi mm)
50
Mounting Hole Diameter P(mm)
6.5
Model
155 fixed wheel
Specification
Fixed type Body : uni-chromium plating finish.
Dimension h (mm)
77
Dimensions a (mm)
14
Wheel Width (mm)
21
TRUSCO Part Number
367-0031
Allowable Load (daN)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2016-05-03 23:16:24
It is a commodity that can be inexpensive enough satisfaction.
This review is about item#07695082.