Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 420SA-R65

Item.#
07695116
Mfr.#
420SA-R65
Package Qty.
1PC
Ship pack of
1
11.37 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Model
420SA Swivel
Allowable Load (daN)
50
Eccentricity E (mm)
29
Turning Radius (mm)
63
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment
Brake
None
Wheel Width (mm)
26
Wheel Diameter D (phi mm)
65
Screw Dimensions T
M16x2.0
Attachment Height H (mm)
89
Wheel No.
425S
Material (Wheel)
Rubber integrated wheelsResin bush