|
Swivel Caster, Rubber-Wheel 420SA-R75
- Item.#
- 07695125
- Mfr.#
- 420SA-R75
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shaft Length L (mm)
- 40
- Specification
- Circling type
- TRUSCO Part Number
- 232-7686
- Wheel Diameter D (phi mm)
- 75
- Screw Dimensions T
- M16x2.0
- Attachment Height H (mm)
- 97
- Wheel No.
- 425S
- Wheel Width (mm)
- 26
- Finishing (Metal Compatibletings)
- Trivalentchromiumchemicalconversiontreatment
- Brake
- None
- Shape
- Swivel
- Model
- 420SASwivel
- Allowable Load (daN)
- 60
- Eccentricity E (mm)
- 28
- Turning Radius (mm)
- 67
- 2014 TRUSCO Published Page
- 1-2039
- Material (Wheel)
- Integratedrubberwheels(resinbushinput)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought