Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 420SA-R100

Item.#
07695134
Mfr.#
420SA-R100
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
2014 TRUSCO Published Page
1-2039
TRUSCO Part Number
232-7694
Wheel Diameter D (phi mm)
100
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
138
Finishing (Metal Compatibletings)
unichrome plating
Brake
None
Wheel No.
425S
Wheel Width (mm)
32
Model
420SA Swivel
Allowable Load (daN)
120
Eccentricity E (mm)
35
Turning Radius (mm)
86
Material (Wheel)
Iron wheel rubber winding wheels (resin bush input)