Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 420SA-R125

Item.#
07695143
Mfr.#
420SA-R125
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
173
Wheel No.
425S
Wheel Width (mm)
38
Model
420SA Swivel
Finishing (Metal Compatibletings)
unichrome plating
Brake
None
Allowable Load (daN)
150
Eccentricity E (mm)
38
Turning Radius (mm)
102
2014 TRUSCO Published Page
1-2039
TRUSCO Part Number
232-7708
Wheel Diameter D (phi mm)
125
Material (Wheel)
Iron wheel rubber winding wheels (resin bush input)