NoteBuy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 420SA-R150

Item.#
07695152
Mfr.#
420SA-R150
Package Qty.
1PC
Ship pack of
1
47.25 SGD
ADD TO CART
Shipped after 2016-12-16
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Wheel Diameter D (phi mm)
150
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
196
Wheel No.
425S
Finishing (Metal Compatibletings)
unichrome plating
Brake
None
Model
420SA Swivel
Allowable Load (daN)
160
Eccentricity E (mm)
41
Turning Radius (mm)
117
Wheel Width (mm)
40
Material (Wheel)
Iron wheel rubber winding wheels (resin bush input)