Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Caster, Nylon Wheel
  • 420SA Swivel Caster, Nylon Wheel
  • 420SA Swivel Caster, Nylon Wheel

420SA Swivel Caster, Nylon Wheel 420SA-N50

Item.#
07695161
Mfr.#
420SA-N50
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Circling type
Attachment Height H (mm)
74
Wheel Width (mm)
25
Brake
None
Model
420SA Swivel
TRUSCO Part Number
367-1364
Eccentricity E (mm)
26.0
Material (Wheel)
Nylon piece wheels
Shaft Length L (mm)
40
Turning Radius (mm)
52
2014 TRUSCO Published Page
1-2052
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Screw Dimensions T
M16x2.0
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment