Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Caster, Nylon Wheel
  • 420SA Swivel Caster, Nylon Wheel
  • 420SA Swivel Caster, Nylon Wheel

420SA Swivel Caster, Nylon Wheel 420SA-N75

Item.#
07695186
Mfr.#
420SA-N75
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Circling type
Brake
None
Model
420SASwivel
TRUSCO Part Number
367-1381
Eccentricity E (mm)
28
Attachment Height H (mm)
97
Wheel Width (mm)
25
Finishing (Metal Compatibletings)
Trivalentchromiumchemicalconversiontreatment
2014 TRUSCO Published Page
1-2052
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Screw Dimensions T
M16x2.0
Shaft Length L (mm)
40
Turning Radius (mm)
67
Shape
Swivel
Material (Wheel)
Nylonpiecewheels