Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Caster, Nylon Wheel
  • 420SA Swivel Caster, Nylon Wheel
  • 420SA Swivel Caster, Nylon Wheel

420SA Swivel Caster, Nylon Wheel 420SA-N100

Item.#
07695195
Mfr.#
420SA-N100
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Specification
Circling type
Brake
None
Model
420SA Swivel
TRUSCO Part Number
367-1330
Eccentricity E (mm)
35.0
Attachment Height H (mm)
138
Wheel Width (mm)
32
Material (Wheel)
Nylon wheels and integral resin bush input
2014 TRUSCO Published Page
1-2052
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Screw Dimensions T
M20x2.5
Shaft Length L (mm)
40
Turning Radius (mm)
86
Finishing (Metal Compatibletings)
unichrome plating