Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Caster, Nylon Wheel
  • 420SA Swivel Caster, Nylon Wheel
  • 420SA Swivel Caster, Nylon Wheel

420SA Swivel Caster, Nylon Wheel 420SA-N150

Item.#
07695213
Mfr.#
420SA-N150
Package Qty.
1PC
Ship pack of
1
46.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Circling type
Shaft Length L (mm)
40
Turning Radius (mm)
117
2014 TRUSCO Published Page
1-2052
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Screw Dimensions T
M20x2.5
Finishing (Metal Compatibletings)
unichrome plating
Eccentricity E (mm)
41.0
Attachment Height H (mm)
196
Wheel Width (mm)
35
Brake
None
Model
420SA Swivel
TRUSCO Part Number
367-1356
Material (Wheel)
Nylon wheels and integral resin bush input