Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Casters, Urethane
  • 420SA Swivel Casters, Urethane
  • 420SA Swivel Casters, Urethane

420SA Swivel Casters, Urethane 420SA-UB75

4.50 (2)
Item.#
07695247
Mfr.#
420SA-UB75
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
97
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
27
TRUSCO Part Number
367-1437
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Screw Dimensions T
M16x2.0
Shaft Length L (mm)
40
Turning Radius (mm)
67
2014 TRUSCO Published Page
1-2047
Shape
Swivel
Brake
None
Model
420SASwivel
Specification
Circling type
Eccentricity E (mm)
28
Material (Wheel)
Nylonwheelthermoplasticurethanewheelswindingrollerbearingsinput
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bread rack frame
4
From Japan
On 2017-05-31 23:00:59
Although it is very good, I am purchasing it for prototype now. I will purchase in large quantities when adoption is decided.
This review is about item#7695256.
Used on the foot of vending machines
5
From Japan
On 2015-07-13 07:35:39
Very good! It will be nice if the cost falls slightly.
This review is about item#07695231.