Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Casters, Urethane
  • 420SA Swivel Casters, Urethane
  • 420SA Swivel Casters, Urethane

420SA Swivel Casters, Urethane 420SA-UB150

4.50 (2)
Item.#
07695274
Mfr.#
420SA-UB150
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
140
Screw Dimensions T
M20x2.5
Shaft Length L (mm)
40
Turning Radius (mm)
117
2014 TRUSCO Published Page
1-2047
TRUSCO Part Number
367-1411
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels double row ball bearing input
Model
420SA Swivel
Specification
Circling type
Eccentricity E (mm)
41.0
Attachment Height H (mm)
196
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
38
Brake
None
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bread rack frame
4
From Japan
On 2017-05-31 23:00:59
Although it is very good, I am purchasing it for prototype now. I will purchase in large quantities when adoption is decided.
This review is about item#7695256.
Used on the foot of vending machines
5
From Japan
On 2015-07-13 07:35:39
Very good! It will be nice if the cost falls slightly.
This review is about item#07695231.