Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper
  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper
  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper

Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper 413SA-UB65

5.00 (1)
Item.#
07695292
Mfr.#
413SA-UB65
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Wheel Width (mm)
27
Model
413SA Swivel
Wheel Diameter D (phi mm)
65
Screw Dimensions T
M16x2.0
Attachment Height H (mm)
89
Material (Wheel)
Nylon wheel thermoplastic urethane wheels winding roller bearings input
Brake
Yes
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-2047
TRUSCO Part Number
367-0392
Allowable Load (daN)
70
Eccentricity E (mm)
29.0
Turning Radius (mm)
69
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Truck wheel exchange
5
From Japan
On 2017-08-21 18:07:27
Purchased from rubber wheels for urethane wheels for replacement. It is easy to use with a stopper.
This review is about item#7695301.