Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper
  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper
  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper

Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper 413SA-UB75

5.00 (1)
Item.#
07695301
Mfr.#
413SA-UB75
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Screw Dimensions T
M16x2.0
Attachment Height H (mm)
97
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated
Model
413SA Swivel
Shape
Swivel S
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel roller bearing input
Brake
Yes
Allowable Load (daN)
80
Eccentricity E (mm)
28
Turning Radius (mm)
69
Wheel Width (mm)
27
TRUSCO Part Number
367-0406
Wheel Diameter D (phi mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Truck wheel exchange
5
From Japan
On 2017-08-21 18:07:27
Purchased from rubber wheels for urethane wheels for replacement. It is easy to use with a stopper.
This review is about item#7695301.