Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper
  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper
  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper

Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper 413SA-UB100

Item.#
07695317
Mfr.#
413SA-UB100
Package Qty.
1PC
Ship pack of
1
43.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Wheel Width (mm)
32
TRUSCO Part Number
367-0368
Wheel Diameter D (phi mm)
100
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
138
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel double row ball bearing input
Brake
Yes
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated
Model
413SA Swivel
Shape
Swivel S
Allowable Load (daN)
100
Eccentricity E (mm)
35
Turning Radius (mm)
89