Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper
  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper
  • Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper

Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper 413SA-UB125

Item.#
07695326
Mfr.#
413SA-UB125
Package Qty.
1PC
Ship pack of
1
53.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Wheel Width (mm)
38
Model
413SASwivel
Shape
SwivelS
Allowable Load (daN)
130
Eccentricity E (mm)
38
Turning Radius (mm)
105
Brake
Yes
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
2014 TRUSCO Published Page
1-2047
TRUSCO Part Number
367-0376
Wheel Diameter D (phi mm)
125
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
173
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheelsdoublerowballbearinginput