Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper 413SA-UB150
(1)
Item.#
07695335
Mfr.#
413SA-UB150
Package Qty.
1PC
Ship pack of
1
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
196
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-2047
TRUSCO Part Number
367-0384
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels double row ball bearing input
Brake
Yes
Allowable Load (daN)
140
Eccentricity E (mm)
41.0
Turning Radius (mm)
117
Wheel Width (mm)
38
Model
413SA Swivel
Wheel Diameter D (phi mm)
150
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Truck wheel exchange
From Japan
On 2017-08-21 18:07:27
Purchased from rubber wheels for urethane wheels for replacement. It is easy to use with a stopper.
Customers Who Bought This Item Also Bought
Top