Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • STC Swivel Caster, Rubber Wheel

STC Swivel Caster, Rubber Wheel STC-25EM

4.62 (40)
Item.#
07695344
Mfr.#
STC-25EM
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Industrial caster
Plate Dimensions X x Y (mm)
35x30
Attachment Height H (mm)
35
Wheel Width (mm)
13
Type
Rubber wheels
Material (Wheel)
TP rubber Gray
Shape
Universal car
Allowable Load (daN)
8
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Pitch A x B (A ' x B ')(mm)
28x23
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
25
Customer Reviews
5 star 31
4 star 5
3 star 2
2 star 2
1 star 0
Review Rating: 4.62
40 Customer Reviews
The reviews are automatic translation.
Sleeping board for car maintenance
5
From Japan
On 2018-03-03 14:46:27
Because two of the 6 wheels are broken, I was looking for a thing with a good height, it was firmly in proportion to the price, I use it comfortably.
This review is about item#6859772.
Workbench
5
From Japan
On 2018-01-25 19:08:26
The price was also very good, reasonable and easy to use.
This review is about item#21350123.
Moving the table as a star
5
From Japan
On 2018-01-19 17:21:54
I bought it because it was inexpensive looking for large diameter objects. Installation is smooth without moving smoothly. This small step is also easy to move It was saved.
This review is about item#6859797.
Trolley's foot
5
From Japan
On 2017-12-11 09:12:59
It is somewhat higher than the monoterous product, but the price is also inexpensive, rolling is not comparative.
This review is about item#6859797.
Move Base Production
5
From Japan
On 2017-12-04 08:54:55
Purchased here because the Atsutaro brand is out of stock. STC - 75EM Moves smoothly and rotates.
This review is about item#06859797.
factory
3
From Japan
On 2017-12-01 12:39:12
I can use it without problems. When it is a bit cheaper (previously it was half price) it is saved.
This review is about item#6859797.
To raise the height of the TV stand!
5
From Japan
On 2017-11-27 17:17:25
Move smoothly! It was nice to compare the height with the 50 mm wheel we have ever had
This review is about item#21350123.
Can making
5
From Japan
On 2017-10-31 07:08:09
I buy things that I can trust because I buy goods frequently.
This review is about item#21350123.
We attach it to our own truck welded with angle.
5
From Japan
On 2017-07-11 20:24:38
I think that there is no problem in terms of price. Moreover, there are no particular improvement points.
This review is about item#6859815.
Truck noise control
5
From Japan
On 2017-06-08 16:37:36
When I replaced it from a plastic wheel, the sound at the time of moving was reduced.
This review is about item#6859772.