Buy more than* S$200* and get FREE SHIPPING

  • Skc Rigid Caster, Rubber Wheel
  • Skc Rigid Caster, Rubber Wheel
  • Skc Rigid Caster, Rubber Wheel

Skc Rigid Caster, Rubber Wheel SKC-25EM

4.71 (7)
Item.#
07695371
Mfr.#
SKC-25EM
Package Qty.
1PC
Ship pack of
1
0.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Dimensions X x Y (mm)
37x19
Attachment Height H (mm)
35
Wheel Width (mm)
13
Type
Rubber wheel
Material (Wheel)
TP rubber Gray
Shape
Fixed wheel
Allowable Load (daN)
8
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Pitch A x B (A ' x B ')(mm)
29 (two holes)
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
25
Type
Industrial caster
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
搬送用のキャスター車を作る際
5
From Japan
On 2017-04-20 16:31:05
非常にコストパフォーマンスの良い製品でした。これからも注文したいと思います。
This review is about item#6860122.
To work truck
3
From Japan
On 2016-05-13 12:38:54
If the tire is 100mm certain percentage in heavy thing you think is the kana not be helped because it is not urethane you need a little power to begin to move the use of below 200k at 4 pcs. Normal Kana
This review is about item#06860147.
It was attached to 50 so as to move smoothly with a lot of small wheels to the truck up and down the front door of the stairs.
5
From Japan
On 2016-04-09 22:25:40
In particular, there is no complaint.
This review is about item#07695371.
Use in transfer cubby
5
From Japan
On 2016-01-14 18:44:52
But I feel like a little soft rubber, I can not understand that it is not from try using a little more. Made of precursor is what the firm.
This review is about item#06860131.
We attached to our products
5
From Japan
On 2016-01-13 16:24:29
Until now equal to or higher than that of in Monotarou's have caster is now looking hurriedly because of the manufacturer's bankruptcy that you are using Also I liked the color was attached ordered to find the caster Will be satisfied
This review is about item#07695396.
Carriage of the working machine
5
From Japan
On 2014-02-03 15:05:21
Cost performance is good.
This review is about item#06860156.
Attached to a waste container, used to plant the mobile
5
From Japan
On 2008-09-24 09:31:27
Since the pre-mounting holes were open to container It was ransacked the application likely ones Are satisfied can be purchased at the price of half average of specified by the manufacturer goods. Rolling also is rubber is also moderate hardness there was just good not bad.
This review is about item#06860147.