Buy more than* S$200* and get FREE SHIPPING

  • Skc Rigid Caster, Rubber Wheel
  • Skc Rigid Caster, Rubber Wheel
  • Skc Rigid Caster, Rubber Wheel

Skc Rigid Caster, Rubber Wheel SKC-38EM

4.85 (13)
Item.#
07695396
Mfr.#
SKC-38EM
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
50
Wheel Width (mm)
18
Type
Rubber wheels
Material (Wheel)
TP rubber Gray
Shape
Fixed wheel
Allowable Load (daN)
20
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Pitch A x B (A ' x B ')(mm)
36x15
Mounting Hole Diameter P(mm)
5.3
Wheel Diameter D (phi mm)
38
Type
Industrial caster
Plate Dimensions X x Y (mm)
46x25
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
I attached it to the table on which to place objects
5
From Japan
On 2018-01-30 11:14:33
It is cheap and has good rolling. I want you to make the screw hole a little smaller, because it is used in places that require less strength.
This review is about item#7695371.
Trolley's foot
5
From Japan
On 2017-12-11 09:12:41
It is somewhat higher than the monoterous product, but the price is also inexpensive, rolling is not comparative.
This review is about item#6860131.
I used it for a door roller of a storm door.
5
From Japan
On 2017-11-18 10:23:28
I found a good place I was in trouble because the door door roller was old because I was old The height adjustment uses the ears while using the ears
This review is about item#7695371.
Can making
5
From Japan
On 2017-10-31 07:07:35
I buy things that I can trust because I buy goods frequently.
This review is about item#06860156.
Production of special trolleys
5
From Japan
On 2017-09-30 12:23:14
I am satisfied that I can use the tool I made for smooth I want to use it next time
This review is about item#6860131.
Drawer frame
5
From Japan
On 2017-05-29 21:47:46
Rubber is also moderate and smooth on flooring floor
This review is about item#7695371.
When making a caster car for transportation
5
From Japan
On 2017-04-20 16:31:05
It was a very cost-effective product. I would like to order from now as well.
This review is about item#6860122.
On the work carriage
3
From Japan
On 2016-05-13 12:38:54
A heavy thing with a tire at a ratio of 100 mm needs a little strength at the beginning of the move. I think that there is no urethane, so I guess it can not be helped but if it is used at 200 k or less with 4 sprays, it is normal
This review is about item#06860147.
I attached 50 small wheels to the carriage that goes up and down the staircase of the entrance so that it moves smoothly.
5
From Japan
On 2016-04-09 22:25:40
There is no dissatisfaction in particular.
This review is about item#07695371.
Used in changeover shelves
5
From Japan
On 2016-01-14 18:44:52
I feel that rubber is soft a little, but it can not be understood until after trying it a bit more. The building of the building is solid.
This review is about item#06860131.