Buy more than* S$200* and get FREE SHIPPING

  • Security Film, Uneven Glass

Security Film, Uneven Glass BGF4740

5.00 (1)
Item.#
07695633
Mfr.#
BGF4740
Package Qty.
1Pack(2Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polycarbonate
Color
Translucent
Accessories
X1 unit large spatula, x2 piece security seal
Dimension (mm)
390x470x0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for modeling tables of 3D printers
5
From Japan
On 2016-04-26 15:16:39
I used it to stick to the stainless steel deck and improve the sticking of the model, I got stuck very much. And cost performance is also good.
This review is about item#07695624.