Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soldering Tip Thermometer
  • Soldering Tip Thermometer
  • Soldering Tip Thermometer

Soldering Tip Thermometer FG-100-01

Item.#
07695834
Mfr.#
FG-100-01
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Catch-Phrase
Temperature control is a handy and easy! It is convenient to carry.
Measuring Temperature Range (degree C)
0 - 700
Operating Envrionment
0-40 deg C, 20-90%RH no condensation.
Outer Dimensions (Width W x Height H x Depth D) (mm)
68x140x38 (without protruding parts)
Sensor
K (CA) thermocouple
Power
006P 9V battery
Set Contents
Main part, battery (006P 9V manganese), operation manual, sensor x10 (191-212)
Operating Environment
Applied rated degree of contamination 2 (based on IEC/UL 61010-1)
Tolerance
+/-3 deg C (range of 300-600 deg C)
Functions
Auto shaft-off function, a max hold function
Resolution (deg C)
1
Display
Battery alarm, burnout, max hold
Weight (g)
115 (without battery)