Buy more than* S$200* and get FREE SHIPPING

  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel

STC Swivel Caster, Nylon Wheel STC-25NM

4.73 (15)
Item.#
07695843
Mfr.#
STC-25NM
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Industrial caster
Allowable Load (daN)
10
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
13
Material (Wheel)
Nylon common wheel
Shape
Caster wheel
Mounting Pitch A x B (A1xB1)(mm)
28x23
Shaft Diameter T(mm)
4
Plate Dimensions X x Y (mm)
35x30
Attachment Height H (mm)
35
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
25
Starting Turning Force (daN)
-
Starting force (daN)
-
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Can making
5
From Japan
On 2017-10-31 07:07:55
I buy things that I can trust because I buy goods frequently.
This review is about item#09436357.
Use for the foot of the work table
1
From Japan
On 2017-05-20 21:51:58
Items are too bad Some of them arrive unusable Designs are poorly manufactured The level far below China
This review is about item#7695861.
Movement during cleaning of the glove compartment
5
From Japan
On 2016-11-28 10:15:55
Using the smallest thing I used to be cheap because it was cheap so it was a bit uneasy until reaching my hand but without problems I am satisfied because the quantity used was large
This review is about item#7695843.
Instead of furniture (ottoman) legs
5
From Japan
On 2016-08-17 00:43:14
I installed four instead of a slightly large (90 x 90 cm) iron leg. It works because it moves smoothly. Of course, even if a person sits, I will not do it. Cospa was very good shopping.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-11 22:21:41
Used for transporting printing paper. It is light in operation and easy to use. Further price is cheap so we can update it easily.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-08 20:52:29
Used for transporting printing paper. It is light in operation and easy to use. Further price is cheap so we can update it easily.
This review is about item#09238512.
For mobile storage box
5
From Japan
On 2015-11-07 10:54:52
Quality usable with confidence in normal, cheaper than the nearby home center, can be delivered home.
This review is about item#07695852.
For moving the TV art set
5
From Japan
On 2015-04-06 17:12:41
I was saved because the goods arrived soon.
This review is about item#07695861.
Truck for transporting objects
5
From Japan
On 2014-12-12 16:29:31
cheap! Goo
This review is about item#09238494.
I am using it for the product I made woodwork furniture
5
From Japan
On 2014-07-16 12:00:53
Low price than the form center Good product is also satisfactory ♪ If there is inventory, I arrive on the next day so I always patronize it o (* ⌒ - ⌒ *) o
This review is about item#07695843.