Buy more than* S$200* and get FREE SHIPPING

  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel
  • STC Swivel Caster, Nylon Wheel

STC Swivel Caster, Nylon Wheel STC-38NM

5.00 (13)
Item.#
07695861
Mfr.#
STC-38NM
Package Qty.
1PC
Ship pack of
1
1.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Industrial caster
Mounting Hole Diameter P(mm)
5.3
Wheel Diameter D (phi mm)
38
Starting Turning Force (daN)
-
Starting force (daN)
-
Shaft Diameter T(mm)
6
Plate Dimensions X x Y (mm)
46x38
Attachment Height H (mm)
50
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
18
Material (Wheel)
Nylon solid wheel
Shape
Universal car
Mounting Pitch A x B (A1xB1)(mm)
36x28
Allowable Load (daN)
28
Eccentricity E (mm)
-
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
13 Customer Reviews
The reviews are automatic translation.
Movement at the time of cleaning of the glove compartment workplace
5
From Japan
On 2016-11-28 10:15:55
Use the most compact ones None It was some anxiety until arrive at hand problem because inexpensive I am happy because the use quantity there were many
This review is about item#7695843.
The legs instead of the furniture (ottoman)
5
From Japan
On 2016-08-17 00:43:14
Was a little attached four instead of the iron legs of the large (90x90cm). It is useful because it moves smoothly. Of course, even if sitting people do not lit Vic. COSPA was very good shopping.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-11 22:21:41
Used in the transport of the printing paper. Operation lightly, usability is good. You can feel free to update In addition, since a cheap price.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-08 20:52:29
Used in the transport of the printing paper. Operation lightly, usability is good. You can feel free to update In addition, since a cheap price.
This review is about item#09238512.
For mobile storage box
5
From Japan
On 2015-11-07 10:54:52
Quality normally safe to use, and cheaper than the nearby hardware store, get to deliver to your home.
This review is about item#07695852.
For movement of television art set
5
From Japan
On 2015-04-06 17:12:41
Products was saved because soon arrived.
This review is about item#07695861.
Carriage for goods transportation
5
From Japan
On 2014-12-12 16:29:31
cheap! Gu'
This review is about item#09238494.
We are allowed to use the products that had been woodworking furniture production
5
From Japan
On 2014-07-16 12:00:53
Lower prices than the form center Products are also no perfect ♪ Since arriving in the next day if there is a stock you I am always was a favorite o (* ⌒-⌒ *) o
This review is about item#07695843.
Truck, for mobile, such as shelf
5
From Japan
On 2014-05-19 16:40:22
A feeling of use is good. Since the caster diameter is small, a little worry is to move frequently and put a heavy thing, but I think that to say that for use in carrying a light weight in the plane. It was cheaper than the nearby hardware store.
This review is about item#09238494.
For carriage in the factory
5
From Japan
On 2014-05-15 13:07:16
Cheaply to high load capacity of the split, I think that it is a good product for resistance feeling little use in a flat floor.
This review is about item#09238512.