Buy more than* S$200* and get FREE SHIPPING

  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel

Skc Rigid Caster, Nylon Wheel SKC-25NM

5.00 (2)
Item.#
07695877
Mfr.#
SKC-25NM
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
35
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
25
Starting Turning Force (daN)
-
Starting force (daN)
-
Mounting Pitch A x B (A1xB1)(mm)
29 (two holes)
Allowable Load (daN)
10
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
13
Material (Wheel)
Nylon solid wheel
Shape
Fixed wheel
Type
Industrial caster
Shaft Diameter T(mm)
4
Plate Dimensions X x Y (mm)
37x19
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To make the wagon moveable
5
From Japan
On 2016-06-14 08:44:44
I think that it was cheap and made firmly.
This review is about item#09238546.
Creating dolly
5
From Japan
On 2013-05-17 04:14:32
It can be used normally up to a considerable weight.
This review is about item#07695877.