Buy more than* S$200* and get FREE SHIPPING

  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel
  • Skc Rigid Caster, Nylon Wheel

Skc Rigid Caster, Nylon Wheel SKC-38NM

5.00 (2)
Item.#
07695895
Mfr.#
SKC-38NM
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
18
Material (Wheel)
Nylon solid wheel
Shape
Fixed wheel
Type
Industrial caster
Shaft Diameter T(mm)
6
Plate Dimensions X x Y (mm)
46x25
Attachment Height H (mm)
50
Mounting Hole Diameter P(mm)
5.3
Wheel Diameter D (phi mm)
38
Starting Turning Force (daN)
-
Starting force (daN)
-
Mounting Pitch A x B (A1xB1)(mm)
36x15
Allowable Load (daN)
28
Eccentricity E (mm)
-
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To make the wagon moveable
5
From Japan
On 2016-06-14 08:44:44
I think that it was cheap and made firmly.
This review is about item#09238546.
Creating dolly
5
From Japan
On 2013-05-17 04:14:32
It can be used normally up to a considerable weight.
This review is about item#07695877.