Buy more than* S$200* and get FREE SHIPPING

  • Small Bulb
  • Small Bulb
  • Small Bulb

Small Bulb G-128H

Item.#
07695931
Mfr.#
G-128H
Package Qty.
1PC
Ship pack of
1
2.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
10
Connector
E-17
Color
Clear
Type
10W type
Valve Diameter (phi mm)
30
Rating Life (Hours)
About 1500
Voltage (V)
110
Overall Length (mm)
48