Buy more than* S$200* and get FREE SHIPPING

  • Mr. Shingen
  • Mr. Shingen
  • Mr. Shingen
  • Mr. Shingen
  • Mr. Shingen
  • Mr. Shingen

Mr. Shingen 1120

by ATOM
4.33 (12)
Item.#
07695947
Mfr.#
1120
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Brushcutter, chainsaw, grinder work, etc.
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
23
Color
Green
Palm Width (cm)
10.5
Middle Finger Length (cm)
7.8
Size
One Size Fits All
Material
Cotton, nylon Chloroprene rubber: materials for vibration reduction
Customer Reviews
5 star 5
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Used for mowing work with a brush cutter
5
From Japan
On 2017-02-18 15:58:04
Because Shinken-kun pro was too hard for her wife, I purchased this item for her wife.
This review is about item#7695947.
When using a bush cutter / chain saw
5
From Japan
On 2014-12-15 16:54:44
It is very useful as a vibration-proof glove during work. Vibration proof performance, durability is satisfactory and can be recommended. Although I have been using it for quite a while, since the price is gradually increasing compared to several years ago, the price satisfaction will be slightly satisfactory. However, Monotaro is cheaper than other dealers, so I'd like you to continue selling the low price in the future.
This review is about item#07695947.
Used for grass cutting
3
From Japan
On 2014-09-24 13:19:10
If you do not do it, it is completely different.
This review is about item#07695947.
When using grass cutters
4
From Japan
On 2014-07-24 22:02:10
Until now, I was using a grass cutter with a glove hand. It took about 30 minutes to get numb, but it was fine for about an hour with Shinken-kun. Recovery was quick.
This review is about item#07695947.
Used for farm work (grass cutting work)
4
From Japan
On 2014-07-15 13:43:00
Although it is used up to now, it seems that there is considerable effect on vibration prevention. If you use it for a long time, there will be room for improvement as the rubber part of the wrist will come off.
This review is about item#07695947.
Power tools, other vibrating machine
5
From Japan
On 2014-03-26 23:10:21
This product is the one that I purchased in the past and this time will be the second time. The price is also cheaper for monotaro. This product is very easy to use Vibration is not good for the body probably I think that about half would be alleviated. It is an unlikely product.
This review is about item#07695947.
forestry
4
From Japan
On 2013-11-23 20:27:41
I am using it for drought work. I think the soft feeling is very good. I think that it is good if the rubber is soft or if there is a little durability.
This review is about item#07695947.
When using engine brush cutter (mower) and chain saw
4
From Japan
On 2013-03-13 13:56:17
Previously we used vibration reduction gloves, but since consumable items are expensive and affordable, it is reasonable for humidity so now, I like it, I like it, I love Shinken-kun.
This review is about item#07695947.
Vibration damping when using vibration tools
5
From Japan
On 2012-11-21 12:09:50
It is indispensable when using vibration tools such as brush cutters and chain saws.
This review is about item#07695947.
Chainsaw and brushcutters
5
From Japan
On 2012-04-22 14:20:37
It is repeat purchase. In the gloves and the Kawate, when I worked one day my hands were swollen in a bang, but it was completely gone. Tiredness is also different. On the other hand, finger tips become clumsy as anti-vibration booster is thick. Also, as we are injecting fuel, hanging the engine, or carrying the harvested trees, Iboibo will come off. Although it can not be helped if it thinks of vibration proof performance and trade-off, it is a place I want a little more durability.
This review is about item#07695947.