Buy more than* S$200* and get FREE SHIPPING

  • WA Shank Grind Stone, Red A
  • WA Shank Grind Stone, Red A
  • WA Shank Grind Stone, Red A
  • WA Shank Grind Stone, Red A

WA Shank Grind Stone, Red A MO021

by FSK
4.20 (5)
Item.#
07695983
Mfr.#
MO021
Package Qty.
1PC
Ship pack of
1
3.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
P
Abrasive Grain
WA (red)
Maximum Rotation Speed (min-1[r. p.m])
105000 (when overhang(O)13mm)
Shape
A
Compatible Materials
Alloy steels, tool steels, carbon steel
Bond
Vitrified bond
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
3x13x3x30
Grain Size
80
Purpose
Free grinding of ferrous materials such as hardened steel and light/precision grinding.
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
In addition to peel anodized aluminum small parts
5
From Japan
On 2016-10-28 12:14:37
Grinding wheel and the shaft of the alignment is come out better than made of low price overseas, it is helpful to use as it is. Since some applications there is a case in which prone to clogging, it felt so good there is a little more abrasive grain bond is weak product.
This review is about item#7696053.
Processing of the product
4
From Japan
On 2016-04-19 16:34:57
Fine is usability good.
This review is about item#35083474.
Polishing of turning bytes
4
From Japan
On 2016-02-10 15:28:20
Use the polishing of turning bytes, but the cemented carbide contains the patience.
This review is about item#35083483.
With the other parts, ground glass.
3
From Japan
On 2015-11-29 19:09:56
No problem, I'm using.
This review is about item#07696053.
Shine
5
From Japan
On 2012-08-02 22:09:59
... To work I did not have an extra hard time if you know this was sooner you very much for music I think
This review is about item#07696044.